This item is Discontinued.

Afx Luna Nonuple LED Pendant 120V LNAP99L30D1WHRND9

This item is Discontinued.

Afx

Luna Nonuple LED Pendant 120V (Discontinued)

Mfr # LNAP99L30D1WHRND9
Zoro # G104302373
UPC # 37949485032
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNAP99L30D1WHRND9
Zoro #
G104302373
UPC #
37949485032
Country of Origin
China

Dimensions

Height
12.375
Length
48
Width
21.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
9
Item
Pendant
Finish
White
Fixture Type
Pendant
Color Temperature
3000K
Watts
117
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
11700
Slope Ceiling Adaptable
No

Description

Rethink how beautiful your indoor lighting setup could be with the Luna Nonuple LED Pendant. This hanging overhead light is tailor-made for kitchen and dining room spaces. Crafted with a sleek white finish and steel base, this modern pendant light will thrive in a contemporary-style design scheme. / This Pendant is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / White Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.