
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNAP99L30D1WHLNR4
Zoro #
G104302298
UPC #
37949484820
Country of Origin
China
Dimensions
Height
12.375
Length
46
Width
15
Cord Length
108"
Details
Voltage
120V
Number of Lights
4
Item
Pendant
Finish
White
Watts
54
Color Temperature
3000K
Fixture Type
Pendant
Lumens
5400
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Description
Rethink how beautiful your indoor lighting setup could be with the . This hanging overhead light is tailor-made for kitchen and dining room spaces. Crafted with a sleek white finish and steel base, this modern pendant light will thrive in a contemporary-style design scheme. / This Pendant is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / White Steel Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.