
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYNV2407MBBKPC
Zoro #
G3258310
UPC #
37949478898
Country of Origin
China
Dimensions
Height
8
Length
6
Width
8.64
Details
Item
Vanity Light
Voltage
120V
Number of Lights
3
Finish
Black
Fixture Type
Vanity Light
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent
Watts
60
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.