Zoro Homepage

Lynn - 4-Light Vanity - Black Finish

  • Mfr # LYNV3007MBBKPC

  • Zoro # G3258012


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
8
Length
6
Width
11.52
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYNV3007MBBKPC
Zoro #
G3258012
UPC #
37949478904
Country of Origin
China

Dimensions

Height
8
Length
6
Width
11.52

Details

Item
Vanity Light
Voltage
120V
Number of Lights
4
Fixture Type
Vanity Light
Finish
Black
Power Source
Hardwired
Watts
60
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.