
Lyric - 2-Light Flush Mount - Gold Finish - Black/Gold Shade
Mfr # LRCF14MBBKGD
Zoro # G3258152
product price: $171.00
/ea
Free Shipping & Returns
Key Features
Width
2.49
Voltage
120V
Height
3.94
Watts
60
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRCF14MBBKGD
Zoro #
G3258152
UPC #
037949478560
Country of Origin
China
Dimensions
Width
2.49
Height
3.94
Details
Voltage
120V
Watts
60
Finish
Gold
Item
Flush Mount
Fixture Type
Flush Mount
Shade Type
Ring/Halo
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent
Power Source
Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.