Zoro Homepage

Lyric - 3-Light Pendant - Gold Finish - Black/Gold Shade

  • Mfr # LRCP22MBBKGD

  • Zoro # G3257802


product price: $354.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Shade Type
Ring/Halo
Finish
Gold
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRCP22MBBKGD
Zoro #
G3257802
UPC #
37949478577
Country of Origin
China

Dimensions

Height
6
Width
7.97
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Ring/Halo
Item
Pendant
Finish
Gold
Watts
60
Fixture Type
Pendant
Bulb Type
Incandescent
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
UL Damp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.