Zoro Homepage

Maddox - 52in 5 Blade LED Ceiling Fan - Black Finish

  • Mfr # MDXN525LACBKBK-WS

  • Zoro # G722653000


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Length
52 in
Fan Blade Color
Black
Standards
cETLus Listed
Features
Fixture Dimmable, Dust with a soft dry cloth.
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDXN525LACBKBK-WS
Zoro #
G722653000
UPC #
037949512608
Country of Origin
China

Dimensions

Length
52 in
Height
16 in
Width
52 in

Details

Fan Blade Color
Black
Standards
cETLus Listed
Features
Fixture Dimmable, Dust with a soft dry cloth.
Voltage
120 V
Watts
140 W
Material
Steel, Plywood, Glass
Lumens
1400
Fan Mounting Location
Indoor
CRI
90
Color Temp.
2700K/3000K/3500K/4000K/5000K
Item
Ceiling Fan

Description

The Maddox series offers a 5 blade design utilizes maximum airflow throughout the room. Featuring a modern aesthetic design. The AC motor has a reversible function for year round comfort and adjustable CCT LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.