Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maddox - 52in 5 Blade LED Ceiling Fan - Silver Finish

  • Mfr # MDXN525LACSNSL-WS

  • Zoro # G622653001


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
52 in
Standards
cETLus Listed
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDXN525LACSNSL-WS
Zoro #
G622653001
UPC #
037949512639
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
16 in

Details

Voltage
120 V
Standards
cETLus Listed
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Item
Ceiling Fan
Watts
140 W
Fan Blade Color
Satin Nickel
Fan Mounting Location
Indoor
Material
Steel, Plywood, Glass
Features
Fixture Dimmable, Dust with a soft dry cloth.
Lumens
1400

Description

The Maddox series offers a 5 blade design utilizes maximum airflow throughout the room. Featuring a modern aesthetic design. The AC motor has a reversible function for year round comfort and adjustable CCT LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.