
Mae Pendant - Edison 120V - Satin Nickel
Mfr # MAEP20MBSNLW
Zoro # G2500903
product price: $226.00
/ea
Free Shipping & Returns
Key Features
Height
10
Width
7
Voltage
120V
Number of Lights
3
Shade Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAEP20MBSNLW
Zoro #
G2500903
UPC #
037949473497
Country of Origin
China
Dimensions
Height
10
Width
7
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Shade Type
Drum
Item
Pendant
Finish
White
Fixture Type
Pendant
Watts
60
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
ETL||cETL Damp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.