Zoro Homepage

Maggie - LED Flush Mount - 12" - Satin Brass - Clear Bubble Acrylic

  • Mfr # MGGF12L30D1SB

  • Zoro # G3258021


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
3.13
Lumens
1200
Watts
17
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGGF12L30D1SB
Zoro #
G3258021
UPC #
37949478959
Country of Origin
China

Dimensions

Width
0.9
Height
3.13

Details

Voltage
120V
Lumens
1200
Watts
17
Finish
Satin Brass
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
3000K
Includes
Light Bulb
Power Source
Hardwired
Bulb Type
LED
Damp/Wet Rating
cETLus Damp
Shade Type
Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.