Zoro Homepage

Maggie - LED Flush Mount - 16" - Satin Nickel - Clear Bubble Acrylic

  • Mfr # MGGF16L30D1SN

  • Zoro # G3258286


product price: $213.00
/ea
Free Shipping & Returns

Key Features

Width
1.58
Voltage
120V
Height
3.13
Lumens
2400
Watts
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGGF16L30D1SN
Zoro #
G3258286
UPC #
037949478942
Country of Origin
China

Dimensions

Width
1.58
Height
3.13

Details

Voltage
120V
Lumens
2400
Watts
34
Finish
Satin Nickel
Item
Flush Mount
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Flush Mount
Shade Type
Ring
Damp/Wet Rating
cETLus Damp
Bulb Type
LED
Power Source
Hardwired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.