
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGNV2105MBSN
Zoro #
G704985631
UPC #
037949483670
Country of Origin
China
Dimensions
Height
4.75
Length
21
Width
1.8
Details
Color
Satin Nickel
Item
Vanity Light
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Housing Material
Steel
Series
Magnus
Finish
Satin Nickel
Lamp Included
No
Fixture Type
Vanity Light
Dimmable
Yes
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Incandescent
Power Source
Hardwired
Watts
60
Light Fixture Shape
Rectangle/square
Material Percentage
30% Aluminum 70% Acrylic
Description
Put the finishing touch on your bathroom vanity with the AFX Magnus 3 Light Vanity Light. This vanity light fixture is designed with three metal arms and lights and is perfect for industrial style home decor. This Magnus Vanity Light is designed to be mounted horizontally above your bathroom mirror. | cETLus,Dimmable | Industrial metal three arm metal vanity. | Medium base socket for multiple lamping options. | Available in two finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.