
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHNP0407L30D2BC
Zoro #
G1243437
UPC #
037949462521
Country of Origin
China
Dimensions
Height
12.75"
Diameter
4"
Details
Item
Manhattan - Pendant
Lamp Type
Led
Finish
Steel
Voltage
12-277V
Material
Acrylic
Watts
14
Type
Pendant
Description
Manhattan - Pendant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.