This item is Discontinued.

This item is Discontinued.
Marquette - 3 Ft. Overbed Light Fixture (Discontinued)
Mfr #
MQTB3840L30ENWN
Zoro #
G1243473
UPC # 37949466239
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MQTB3840L30ENWN
Zoro #
G1243473
UPC #
37949466239
Country of Origin
China
Dimensions
Height
5
Width
9.86
Length
4"
Details
Item
Overbed
Fixture Type
Overbed
Lamp Type
Led
Finish
Walnut
Material
Acrylic
Voltage
120V
Type
Overbed
Watts
56
Includes
Light Bulb
Color Temperature
3000K
Color Designation
ETL,FCC Damp
Bulb Type
LED
Description
Marquette - 3 ft. Overbed Light Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.