This item is Discontinued.

This item is Discontinued.
Max LED Outdoor Sconce, Watts: 29 (Discontinued)
Mfr #
MXW7183200L30MVBZ
Zoro #
G1243489
UPC # 037949429388
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MXW7183200L30MVBZ
Zoro #
G1243489
UPC #
037949429388
Country of Origin
China
Dimensions
Width
7"
Height
18"
Length
3.38"
Details
Item
Max LED Outdoor Sconce
Voltage
12-277V
Watts
29
Finish
Metal
Material
Acrylic
Type
Wall Sconce
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Description
Max LED Outdoor Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.