Zoro Homepage
This item is Discontinued.
Afx Mendota 36'' LED Overbed Wall Light MENB36L30ENWH

Mendota 36'' LED Overbed Wall Light (Discontinued)

  • Mfr # MENB36L30ENWH
  • Zoro # G405831367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MENB36L30ENWH
Zoro #
G405831367
UPC #
37949485322
Country of Origin
China

Details

Lamp Included
Yes
Housing Material
50% Steel 50% Acrylic
Voltage
120V

Description

The AFX 36” LED Overbed Wall Light features a lattice design. This indoor wall light includes an on/off pull chain for easy operation. The white acrylic diffuser provides just the right amount of light for your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.