Shop AFX
See all product information
Create Account
Mesa - LED Sconce - Bronze
- Mfr # MSAS0512LAJUDBZ
- Zoro # G322985297
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Light Fixture Shape
Linear
Extension Length
3.5 in
Dimmable
Yes
Width
5 in
Body Material
Steel, Glass, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSAS0512LAJUDBZ
- Zoro #
- G322985297
- UPC #
- 037949514442
- Country of Origin
- Viet Nam
- Light Fixture Shape
- Linear
- Dimmable
- Yes
- Body Material
- Steel, Glass, Acrylic
- Shade Material
- Glass, Acrylic
- System Type
- Hardwired
- Shade Color
- Clear, White
- Lamp Type
- Integrated LED
- Item
- Sconce
- Wattage Equivalency
- 120 W
- Lumens
- 1200 lm
- Color
- Bronze, Clear, White
- Fixture Voltage
- 120V to 277V
- Housing Material
- Steel
- Fixture Series
- Mesa
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Bronze
Dimensions
- Extension Length
- 3.5 in
- Width
- 5 in
- Height
- 12 in
- Shade Depth
- 1.25 in
- Shade Height
- 12 in
- Shade Width
- 4.75 in
- Length
- 3.5 in
Description
The Mesa LED Sconce combines sleek steel with clear outer glass and a white acrylic inner diffuser, making it a stylish addition to any modern or transitional home. Perfect for enhancing spaces like the hallway or foyer, this sconce provides a warm and inviting glow. Integrated LED technology ensures energy efficiency and long-lasting illumination.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.