Mesa - LED Sconce - Light Antique Brass
- Mfr # MSAS0512LAJUDLB
- Zoro # G322985280
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Mesa
Body Material
Steel, Glass, Acrylic
Shade Depth
1.25 in
Length
3.5 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSAS0512LAJUDLB
- Zoro #
- G322985280
- UPC #
- 037949514435
- Country of Origin
- Viet Nam
- Fixture Series
- Mesa
- Body Material
- Steel, Glass, Acrylic
- Finish
- Light Antique Brass
- Color
- Light Antique Brass, Clear, White
- Shade Material
- Glass, Acrylic
- Item
- Sconce
- System Type
- Hardwired
- Lumens
- 1200 lm
- Shade Color
- Clear, White
- Light Fixture Shape
- Linear
- Lamp Type
- Integrated LED
- Wattage Equivalency
- 120 W
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Housing Material
- Steel
- Dimmable
- Yes
Dimensions
- Shade Depth
- 1.25 in
- Length
- 3.5 in
- Height
- 12 in
- Extension Length
- 3.5 in
- Shade Height
- 12 in
- Width
- 5 in
- Shade Width
- 4.75 in
Description
The Mesa LED Sconce combines sleek steel with clear outer glass and a white acrylic inner diffuser, making it a stylish addition to any modern or transitional home. Perfect for enhancing spaces like the hallway or foyer, this sconce provides a warm and inviting glow. Integrated LED technology ensures energy efficiency and long-lasting illumination.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.