This item is Discontinued.
This item is Discontinued.
Metro LED Fixed Rail (Discontinued)
Mfr #
MTRF4400L30SN
Zoro #
G1243464
UPC # 037949430209
Country of Origin China
Category Track Lighting Fixtures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTRF4400L30SN
Zoro #
G1243464
UPC #
037949430209
Country of Origin
China
Dimensions
Height
6.81"
Length
5.94"
Details
Watts
27
Type
Fixed Rail
Material
glass
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Voltage
12V
Item
Metro LED Fixed Rail
Finish
Steel
Description
Metro LED Fixed Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.