Zoro Homepage

Metropolitan 12" LED Sconce - Black

  • Mfr # METS0512L30D1BK

  • Zoro # G604302279


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Finish
Black
Length
7.3
Voltage
120V
Includes
Light Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METS0512L30D1BK
Zoro #
G604302279
UPC #
037949488521
Country of Origin
China

Dimensions

Height
12
Width
2.4
Length
7.3

Details

Fixture Type
Wall Sconce
Finish
Black
Item
Wall Sconce
Voltage
120V
Includes
Light Bulb
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Watts
10
Lumens
700
Shade Type
Sphere

Description

Make any interior space brighter and more inviting with the AFX Metropolitan 12" LED Sconce. This stylish indoor wall sconce boasts a sleek glass frame and shade, adding extra style to your home. Breathe new life into your favorite space with this hardwired LED light. / / White Glass Frame Sconce Light / White Glass Shade / Hardwire system installation only / Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.