Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolitan 38" LED Vanity - Black

  • Mfr # METV3808L30D1BK

  • Zoro # G704302315


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Height
8
Length
38
Width
7.4
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METV3808L30D1BK
Zoro #
G704302315
UPC #
037949488552
Country of Origin
China

Dimensions

Height
8
Length
38
Width
7.4

Details

Item
Vanity Light
Voltage
120V
Number of Lights
4
Shade Type
Sphere
Fixture Type
Vanity Light
Finish
Black
Includes
Light Bulb
Power Source
Hardwired
Lumens
2400
Bulb Type
Integrated LED
Color Temperature
3000K
Watts
32
Damp/Wet Rating
cETL Damp

Description

Make any interior space brighter and more inviting with the AFX Metropolitan 38" LED Sconce. This stylish indoor wall sconce boasts a sleek glass frame and shade, adding extra style to your home. Breathe new life into your favorite space with this hardwired LED light. / / White Glass Frame Vanity Light / White Glass Shade / Hardwire system installation only / Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.