Zoro Homepage

Metropolitan 38" LED Vanity - Satin Nickel

  • Mfr # METV3808L30D1SN

  • Zoro # G304985611


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
7.88
Length
38
Width
7.4
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METV3808L30D1SN
Zoro #
G304985611
UPC #
037949488569
Country of Origin
China

Dimensions

Height
7.88
Length
38
Width
7.4

Details

Item
Vanity Light
Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
44
Shade Material
Glass
Shade Type
Globe
Shade Color Family
White
Color Temp.
3000K
Lamp Included
Yes
Finish
Satin Nickel
Housing Material
Steel, Glass
Lamp Quantity
4
Lamp Watts
8
Fixture Type
Vanity Light
Max. Fixture Wattage
32W
Dimmable
Yes
Series
Metropolitan
Includes
Light Bulb
Lumens
1830
Watts
32
Damp/Wet Rating
ETL||cETL Damp
Color Temperature
3000K
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Brighten up your guest or master bathroom space with dazzling lighting, courtesy of the AFX Metropolitan 38" Led Vanity Light. This dynamic bathroom light is tailor-made to sit atop a vanity mirror. Thanks to the integrated LED engine and sleek glass shade, this fixture releases light that effortlessly reaches the far corner of your space. Use this light to transform your large and medium-sized bathroom spaces. | cETLus,Dimmable,FCC,Title 24 | Modern appeal, LED vanity with white glass globe diffusers. Metal construction. Available in three finishes. | Integrated LED | Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.