Shop AFX
See all product information
Create Account
Miami - LED Flush Mount - Polished Chrome
- Mfr # MIAF05LAJUDPC
- Zoro # G422985265
product price:Â
$
96.45
/ea
Key Features
Lamp Type
Integrated LED
Color temp
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Voltage
120V to 277V
Shade Color
White
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIAF05LAJUDPC
- Zoro #
- G422985265
- UPC #
- 037949514626
- Country of Origin
- China
- Lamp Type
- Integrated LED
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- Flush Mount
- Voltage
- 120V to 277V
- Shade Color
- White
- Shade Material
- Acrylic
- Lumens
- 630 lm
- Fixture Housing Material
- Steel
- Body Material
- Steel, Acrylic
- Color
- Polished Chrome, White
- Light Fixture Shape
- Flush Mount
- Series
- Miami
- Dimmable
- Yes
- Hanging Type
- Flush
- System Type
- Hardwired
- Finish
- Polished Chrome
- Wattage Equivalency
- 63 W
Dimensions
- Width
- 5.13 in
- Height
- 4 in
- Shade Height
- 2.53 in
- Shade Depth
- 3.94 in
- Shade Width
- 3.94 in
Description
Introducing the Miami LED Flush Mount, a stylish addition to any room with its sleek steel frame and acrylic diffuser. The integrated LED light offers a modern touch, perfect for your hallway or kitchen. Enjoy versatile lighting with the 5-in-1 CCT technology, making it easy to set the ambiance just right.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.