This item is Discontinued.

Afx Mila 3 Light Linear Pendant - Black Canopy - Copper Shades MLAP13CPLNR3

This item is Discontinued.

Afx

Mila 3 Light Linear Pendant - Black Canopy - Copper Shades (Discontinued)

Mfr # MLAP13CPLNR3
Zoro # G204985612
UPC # 37949484523
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLAP13CPLNR3
Zoro #
G204985612
UPC #
37949484523
Country of Origin
China

Dimensions

Height
12.75
Length
36
Width
21
Cord Length
108"

Details

Color
Black
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Vase
Shade Color Family
Copper
Included
No
Item
Multi Pendant
Finish
Black
Series
Mila
Watts
60
Lamp Type - Fixtures
Incandescent
Material
Steel, Glass
Fixture Type
Multi Pendant
Bulb Type
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired

Description

Catch your dinner guests’ attention with the AFX Mila 3 Light Linear Pendant. This one-of-a-kind hanging pendant light is designed with beautiful hand blown colored ribbed glass with a metallic coating. Available in linear or round canopy options, this light fixture is great for kitchen islands or dining room areas. | cETLus,Dimmable | Stylish LED multi-point pendant. | Unique hand-blown colored ribbed glass with metallic coating. | 9 ft. adjustable hanging cord in three light linear or round canopy options. | Available in copper or smoke glass. |

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.