
Mila 3 Light Linear Pendant - Satin Nickel Canopy - Smoke Shades (Discontinued)
- Mfr # MLAP13SMLNR3
- Zoro # G004985638
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLAP13SMLNR3
Zoro #
G004985638
UPC #
37949484530
Country of Origin
China
Dimensions
Height
12.75
Length
36
Width
21
Cord Length
108"
Details
Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Vase
Shade Color Family
Smoke
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Series
Mila
Lamp Type - Fixtures
Incandescent
Watts
60
Material
Steel, Glass
Fixture Type
Multi Pendant
Bulb Type
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Description
Catch your dinner guests’ attention with the AFX Mila 3 Light Linear Pendant. This one-of-a-kind hanging pendant light is designed with beautiful hand blown colored ribbed glass with a metallic coating. Available in linear or round canopy options, this light fixture is great for kitchen islands or dining room areas. | cETLus,Dimmable | Stylish LED multi-point pendant. | Unique hand-blown colored ribbed glass with metallic coating. | 9 ft. adjustable hanging cord in three light linear or round canopy options. | Available in copper or smoke glass. |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.