This item is Discontinued.

Afx Mila Pendant MLAP13CP

This item is Discontinued.

Afx

Mila Pendant (Discontinued)

Mfr # MLAP13CP
Zoro # G1243455
UPC # 037949445296
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLAP13CP
Zoro #
G1243455
UPC #
037949445296
Country of Origin
China

Dimensions

Diameter
6"
Height
13
Width
3

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
Black
Watts
60
Voltage
120V
Material
glass
Type
Pendant
Number of Lights
1
Bulb Type
Incandescent
Color Designation
UL Damp

Description

Mila Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.