Shop AFX
See all product information
Create Account
Milan, 7'' LED Flush Mount, Satin Nickel
- Mfr # MLNC07LAJUDSN
- Zoro # G723783812
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Body Material
Steel, Glass
Canopy Shape
Round
Height
14-1/4 in
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLNC07LAJUDSN
- Zoro #
- G723783812
- UPC #
- 37949516521
- Country of Origin
- China
- Voltage
- 120V to 277V
- Body Material
- Steel, Glass
- Canopy Shape
- Round
- Shade Material
- Glass
- Shade Color
- White
- Shade Shape
- Globe
- Housing Finish
- Satin Nickel
- Item
- Flush Mount
- Fixture Shape
- Cylinder
- Fixture Housing Material
- Steel
- Color
- Satin Nickel, White
Dimensions
- Height
- 14-1/4 in
- Length
- 7.38 in
- Width
- 7.38 in
Description
Elevate your space with the Milan 7'' LED Flush Mount, featuring a sleek, contemporary design that seamlessly blends into any modern or transitional decor. The integrated LED lighting provides efficient illumination, perfect for enhancing the ambiance in your hallway or foyer. Style it to add a sophisticated touch to your home.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.