Shop AFX
See all product information
Create Account
Milan, 7'' LED Pendant, Satin Nickel
- Mfr # MLNP07LAJUDSN
- Zoro # G623783806
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Shade Shape
Globe
Shade Color
White
Height
10 in
Voltage
120V
Light Fixture Shape
Rectangle/square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLNP07LAJUDSN
- Zoro #
- G623783806
- UPC #
- 37949516491
- Country of Origin
- China
- Shade Shape
- Globe
- Shade Color
- White
- Voltage
- 120V
- Light Fixture Shape
- Rectangle/square
- Material
- Steel, Acrylic
- Canopy Shape
- Rectangular
- Housing Finish
- Satin Brass
- Item
- Wall Sconce
- Shade Material
- Acrylic
- Fixture Material
- Steel
- Color
- Satin Brass, White
Dimensions
- Height
- 10 in
- Width
- 5 1/2 in
- Length
- 4 in
Description
The Milan 7'' LED Pendant offers a contemporary design with a globe diffuser, perfect for adding a touch of elegance to your hallway or kitchen. Its integrated LED feature ensures energy-efficient lighting, enhancing both style and function. With adjustable height stems and 5-in-1 CCT, you can customize your lighting experience to match any modern or transitional decor.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.