Zoro Homepage
This item is Discontinued.
Afx Miller 24'' Vanity, LED 17W 120V, Black MLRV2605LAJD1BK

Miller 24'' Vanity, LED 17W 120V, Black (Discontinued)

  • Mfr # MLRV2605LAJD1BK
  • Zoro # G008051056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRV2605LAJD1BK
Zoro #
G008051056
UPC #
37949496335
Country of Origin
China

Dimensions

Height
4.75
Length
24
Width
2

Details

Item
Vanity Light
Voltage
120V
Number of Lights
2
Fixture Type
Vanity Light
Finish
Black, White
Includes
Light Bulb
Color Temperature
3000K/3500K/4000K
Lumens
1580
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Watts
8.5
Bulb Type
Integrated LED

Description

The Miller LED Vanity is a modern LED vanity with diecast metal accent trim ends and middle band White acrylic diffuser Dimmer TRIACELV 3in1 adjustable color temperature system allows you to choose between 3000K3500K4000K Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.