Zoro Homepage
This item is Discontinued.
Afx Miller 36'' Vanity, LED 25W 120V, Black MLRV3805LAJD1BK

Miller 36'' Vanity, LED 25W 120V, Black (Discontinued)

  • Mfr # MLRV3805LAJD1BK
  • Zoro # G408051069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRV3805LAJD1BK
Zoro #
G408051069
UPC #
37949496342
Country of Origin
China

Dimensions

Height
4.75
Length
36
Width
2.75

Details

Item
Vanity Light
Voltage
120V
Number of Lights
2
Finish
Black, White
Fixture Type
Vanity Light
Includes
Light Bulb
Power Source
Hardwired
Lumens
2168
Color Temperature
3000K/3500K/4000K
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Watts
12.5

Description

The Miller LED Vanity is a modern LED vanity with diecast metal accent trim ends and middle band White acrylic diffuser Dimmer TRIACELV 3in1 adjustable color temperature system allows you to choose between 3000K3500K4000K Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.