Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milo Pendant Medium Base 120V Black

  • Mfr # MLOP10MBBK

  • Zoro # G104302281


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
5.8
Length
14
Width
2.4
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLOP10MBBK
Zoro #
G104302281
UPC #
037949488156
Country of Origin
China

Dimensions

Height
5.8
Length
14
Width
2.4
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cone
Item
Pendant
Finish
Black
Fixture Type
Pendant
Watts
60
Power Source
Hardwired
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
Yes
Bulb Type
Replaceable Bulb

Description

Enjoy more of your kitchen or dining room space thanks to warm light courtesy of the Milo Pendant. This stylish overhead light features a sleek exterior finish and strong steel base, combining to create a dynamic interior atmosphere. Situate this light fixture atop your kitchen island or dining room to create a brighter, more beautiful space. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Black Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.