Zoro Homepage

Montclair 12'' Pendant - Grey Shade

  • Mfr # MCP1214MBSN-GY

  • Zoro # G706376642


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Height
3.75
Length
3.75
Lamp Type
A19
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP1214MBSN-GY
Zoro #
G706376642
UPC #
037949494843
Country of Origin
China

Dimensions

Height
3.75
Length
3.75
Width
4
Diameter
12.25
Cord Length
108"

Details

Lamp Type
A19
Voltage
120V
Number of Lights
2
Shade Material
LumaFuse, Acrylic, Steel
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, Grey
Glass Color
Grey
Lamp Included
No
Dimmable
Yes
Fixture Type
Pendant
Description/Special Features
Max. Fixture Wattage
60
Watts
60
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.