Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 13" LED Flush Mount - Grey

  • Mfr # MCF1214LAJUD-GY

  • Zoro # G904985578


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Grey
Color temp
3000K/3500K/4000K
Lamp Type
Integrated LED
Voltage
120V-277V
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF1214LAJUD-GY
Zoro #
G904985578
UPC #
037949483403
Country of Origin
China

Dimensions

Width
2
Height
3.75
Diameter
12.25

Details

Housing Finish
Grey
Color temp
3000K/3500K/4000K
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
1400
Watts
18
Dimmable
Yes
Finish
Grey
Item
Flush Mount
Series
Montclair
Lamp Included
Yes
Color Temperature
3000K/3500K/4000K
CRI
90
Housing Material
Steel, LumaFuse
Fixture Type
Flush Mount
Lamp Watts - Fixtures
18W
Number of LEDs
1
Color
Grey
Includes
Light Bulb
Housing Color
Grey
Lamp Watts
18
Weight
3
Material
Steel, LumaFuse
Power Source
Hardwired
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair LED comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. | 3-in-1 CCT,cETLus,Dimmable | Modern single drum LED semi-flush features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Stepped white bottom acrylic diffuser disperses the light evenly. | Available in three sizes and two shade colors. | Options: emergency battery back-up, motion sensor or emergency battery back-up with motion sensor |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.