
Montclair 15" LED Pendant - Satin Nickel Finish - Black Shade
Mfr # MCP1524LAJUDSN-BK
Zoro # G2108962
product price:Â $430.00
/ea
Free Shipping & Returns
Key Features
Height
4.75
Width
18
Voltage
120V-277
Shade Type
Cylinder
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCP1524LAJUDSN-BK
Zoro #
G2108962
UPC #
037949461784
Country of Origin
United States
Dimensions
Height
4.75
Width
18
Details
Voltage
120V-277
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Includes
Light Bulb
Fixture Type
Pendant
Watts
25
Color Temperature
3000/3500/4000
Power Source
Hardwired
Bulb Type
LED
Lumens
2400
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus,FCC Damp
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. White bottom acrylic diffuser disperses the light. Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. Product can be used over reception areas, desks, restaurants, and in public spaces.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.