Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 15" LED Semi-Flush - Grey

  • Mfr # MCF1524LAJUD-GYSF

  • Zoro # G504985602


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Montclair
Finish
Satin Nickel
Glass Color
Satin Nickel
Voltage
120-277V
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF1524LAJUD-GYSF
Zoro #
G504985602
UPC #
037949483380
Country of Origin
China

Dimensions

Height
10

Details

Fixture Series
Montclair
Item
Semi-Flush
Finish
Satin Nickel
Glass Color
Satin Nickel
Voltage
120-277V
Weight
5
Material
Steel, LumaFuse
Color
Satin Nickel
Bulb Type
Integrated LED

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair LED comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. | 3-in-1 CCT,cETLus,Dimmable | Modern single drum LED semi-flush features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Stepped white bottom acrylic diffuser disperses the light evenly. | Available in three sizes and two shade colors. | Options: emergency battery back-up, motion sensor or emergency battery back-up with motion sensor |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.