Zoro Homepage

Montclair 19'' Flush Mount - Black Shade

  • Mfr # MCF1932MB-BK

  • Zoro # G406376645


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Length
3.75
Width
8
Lamp Type
A19
Voltage
120V
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF1932MB-BK
Zoro #
G406376645
UPC #
037949494799
Country of Origin
China

Dimensions

Length
3.75
Width
8
Height
5.5
Diameter
19.25

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Black
Glass Color
Black
Item
Flush Mount
Fixture Type
Flush Mount
Lighting Certification
ETL||cETL, Title 20, Prop 141
Lamp Included
No
Max. Fixture Wattage
60
Features
Fixture Shape
Drum
Housing Material
LumaFuse, Acrylic
Bulb Type
Replaceable Bulb
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum
Power Source
Hardwired
Slope Ceiling Adaptable
No

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.