Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 19'' Flush Mount - Grey Shade

  • Mfr # MCF1932MB-GY

  • Zoro # G106376631


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Length
3.75
Lamp Type
A19
Voltage
120V
Height
5.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF1932MB-GY
Zoro #
G106376631
UPC #
037949494812
Country of Origin
China

Dimensions

Length
3.75
Width
8
Height
5.5
Diameter
19.25

Details

Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Grey
Glass Color
Grey
Item
Flush Mount
Fixture Shape
Drum
Features
Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseâ„¢ laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.
Fixture Type
Flush Mount
Lamp Included
No
Lighting Certification
ETL||cETL, Title 20, Prop 143
Housing Material
LumaFuse, Acrylic
Max. Fixture Wattage
60
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Shade Type
Drum

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.