Zoro Homepage

Montclair 19" LED Ceiling - Black Shade

  • Mfr # MCF1932LAJUD-BK

  • Zoro # G2114501


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Width
5
Voltage
120V-277
Height
5.5
Watts
42
Includes
Light Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF1932LAJUD-BK
Zoro #
G2114501
UPC #
037949461821
Country of Origin
United States

Dimensions

Width
5
Height
5.5

Details

Voltage
120V-277
Watts
42
Item
Flush Mount
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
3000/3500/4000
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp

Description

This Montclair LED ceiling fixture is highly decorative style adding beauty and light to any room. An excellent alternative solution to incandescent or CFL fixture with long lasting and energy saving LED technology. Ideal use for general lighting in indoor residential, commercial, and hospitality applications.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.