Montclair 19" LED Pendant - Satin Nickel Finish - Black Shade

  • Mfr # MCP1932LAJUDSN-BK

  • Zoro # G2109586


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Width
8
Voltage
120V-277
Finish
Satin Nickel
Color Temperature
3000/3500/4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP1932LAJUDSN-BK
Zoro #
G2109586
UPC #
037949461791
Country of Origin
United States

Dimensions

Height
5.5
Width
8

Details

Voltage
120V-277
Item
Pendant
Finish
Satin Nickel
Color Temperature
3000/3500/4000
Fixture Type
Pendant
Watts
35 / 42
Includes
Light Bulb
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED

Description

This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. White bottom acrylic diffuser disperses the light. Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. Product can be used over reception areas, desks, restaurants, and in public spaces.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.