Zoro Homepage

Montclair 20" LED Pendant - Grey

  • Mfr # MCP1932LAJUDSN-GY

  • Zoro # G804985593


product price: $495.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5.5
Width
2
Lamp Type
Integrated LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP1932LAJUDSN-GY
Zoro #
G804985593
UPC #
037949483458
Country of Origin
China

Dimensions

Height
5.5
Width
2
Diameter
19.25
Cord Length
108"

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
11
Shade Material
LumaFuse
Shade Type
Drum
Shade Color Family
Grey
Color Temp.
3000K/3500K/4000K
Included
Yes
Item
Pendant
Finish
Satin Nickel
Lamp Quantity
1
Fixture Wattage
42W
Material
Steel, LumaFuse
Lamp Watts
42
Includes
Light Bulb
Lamp Type - Fixtures
Integrated LED
CRI
90
Watts
42
Fixture Type
Pendant
Color Temperature
3000K/3500K/4000K
Series
Montclair
Weight
8
Bulb Type
Integrated LED
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Lumens
3200
Damp/Wet Rating
ETL||cETL Damp

Description

Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair LED comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. | 3-in-1 CCT,cETLus,Dimmable | Modern single drum LED semi-flush features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Stepped white bottom acrylic diffuser disperses the light evenly. | Available in three sizes and two shade colors. | Options: emergency battery back-up, motion sensor or emergency battery back-up with motion sensor |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.