
Montclair 20" LED Semi-Flush - Grey
Mfr # MCF1932LAJUD-GYSF
Zoro # G604985618
product price: $452.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Montclair
Finish
Satin Nickel
Glass Color
Satin Nickel
Weight
6
Material
Steel, LumaFuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCF1932LAJUD-GYSF
Zoro #
G604985618
UPC #
037949483397
Country of Origin
China
Dimensions
Height
10.75
Details
Fixture Series
Montclair
Item
Semi-Flush
Finish
Satin Nickel
Glass Color
Satin Nickel
Weight
6
Material
Steel, LumaFuse
Color
Satin Nickel
Voltage
120-277V
Bulb Type
Integrated LED
Description
Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair LED comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. | 3-in-1 CCT,cETLus,Dimmable | Modern single drum LED semi-flush features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Stepped white bottom acrylic diffuser disperses the light evenly. | Available in three sizes and two shade colors. | Options: emergency battery back-up, motion sensor or emergency battery back-up with motion sensor |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.