Zoro Homepage

Montclair 24in. LED Flush Mount, Grey Finish

  • Mfr # MCF2432L5AJUD-GY

  • Zoro # G208661079


product price: $514.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Grey, White
Length
24
Lamp Type
Integrated LED
Voltage
120V-277V
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF2432L5AJUD-GY
Zoro #
G208661079
UPC #
37949497660
Country of Origin
China

Dimensions

Length
24
Width
8
Height
7.5

Details

Housing Finish
Grey, White
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
3200
Watts
42
Dimmable
Yes
Finish
Grey, White
Item
Flush Mount
Series
Montclair
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Flush Mount
Includes
Light Bulb
Housing Material
LumaFuse, Acrylic
Number of LEDs
1
Color
Grey
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.