Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 24in. LED Pendant, Black Finish, Black Shade

  • Mfr # MCP2432L5AJUDBK-BK

  • Zoro # G308661085


product price: $622.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
24
Housing Finish
Black, White
Lamp Type
Integrated LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP2432L5AJUDBK-BK
Zoro #
G308661085
UPC #
37949497899
Country of Origin
China

Dimensions

Height
7
Length
24
Width
10
Cord Length
108"

Details

Color
Black
Housing Finish
Black, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Black, White
Series
Montclair
Includes
Light Bulb
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens Per Watt
3200
Watts
42
Material
Steel, LumaFuse, Acrylic
Fixture Type
Pendant
Slope Ceiling Adaptable
No
Bulb Type
Integrated LED
Lumens
3200
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.