
Montclair 24in. LED Pendant, Satin Nickel Finish, Black Shade
Mfr # MCP2432L5AJUDSN-BK
Zoro # G008660869
product price:Â $622.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7
Length
24
Housing Finish
Satin Nickel, Black, White
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP2432L5AJUDSN-BK
Zoro #
G008660869
UPC #
037949497912
Country of Origin
China
Dimensions
Height
7
Length
24
Width
10
Cord Length
108"
Details
Color
Black
Housing Finish
Satin Nickel, Black, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Black, White
Lumens Per Watt
3200
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Pendant
Material
Steel, LumaFuse, Acrylic
Includes
Light Bulb
Series
Montclair
Dimmable
Yes
Watts
42
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Lumens
3200
Bulb Type
Integrated LED
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.