
Montclair 24in. LED Semi-Flush Mount, Satin Nickel Finish, Black Shade
Mfr # MCF2432L5AJUD-BKSF
Zoro # G708661081
product price: $579.00
/ea
Free Shipping & Returns
Key Features
Fixture Series
Montclair
Finish
Satin Nickel, Black, White
Glass Color
Black
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCF2432L5AJUD-BKSF
Zoro #
G708661081
UPC #
037949497653
Country of Origin
China
Details
Fixture Series
Montclair
Item
Semi-Flush Mount
Finish
Satin Nickel, Black, White
Glass Color
Black
Bulb Type
Integrated LED
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.