
Montclair 24in. Medium Base Flush Mount, Black Finish
Mfr # MCF2432MB-BK
Zoro # G508661021
product price: $430.00
/ea
Free Shipping & Returns
Key Features
Length
24
Lamp Type
Incandescent
Voltage
120V
Height
7.5
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCF2432MB-BK
Zoro #
G508661021
UPC #
037949497714
Country of Origin
China
Dimensions
Length
24
Width
8
Height
7.5
Details
Housing Finish
Black, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Black, White
Item
Flush Mount
Color
Black
Housing Material
LumaFuse, Acrylic
Fixture Type
Flush Mount
Number of LEDs
3
Series
Montclair
Power Source
Hardwired
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Damp
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.