
Montclair 24in. Medium Base Pendant, Satin Nickel Finish, Black Shade
Mfr # MCP2432MBSN-BK
Zoro # G508661090
product price: $538.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7
Length
24
Housing Finish
Satin Nickel, Black, White
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP2432MBSN-BK
Zoro #
G508661090
UPC #
037949497950
Country of Origin
China
Dimensions
Height
7
Length
24
Width
10
Cord Length
108"
Details
Color
Black
Housing Finish
Satin Nickel, Black, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel, Black, White
Watts
25
Fixture Type
Pendant
Series
Montclair
Material
Steel, LumaFuse, Acrylic
Dimmable
Yes
Damp/Wet Rating
cETLus Damp
Bulb Type
Incandescent
Power Source
Hardwired
Slope Ceiling Adaptable
No
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | TRIAC/ELV | White acrylic diffuser | Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. | The canopy fits over a standard junction box. |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.