
Montclair 30in. LED Pendant, Satin Nickel Finish, Black Shade
Mfr # MCP3044L5AJUDSN-BK
Zoro # G208661055
product price:Â $797.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
9
Length
30
Housing Finish
Satin Nickel, Black, White
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCP3044L5AJUDSN-BK
Zoro #
G208661055
UPC #
037949497998
Country of Origin
China
Dimensions
Height
9
Length
30
Width
12
Cord Length
108"
Details
Color
Black
Housing Finish
Satin Nickel, Black, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Black, White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
60
Material
Steel, LumaFuse, Acrylic
Includes
Light Bulb
Series
Montclair
Lumens Per Watt
5400
Dimmable
Yes
Fixture Type
Pendant
Lumens
5400
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Slope Ceiling Adaptable
No
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.