Zoro Homepage

Montclair 30in. Medium Base Flush Mount, Black Finish

  • Mfr # MCF3044MB-BK

  • Zoro # G708661135


product price: $624.00
/ea
Free Shipping & Returns

Key Features

Length
30
Lamp Type
Incandescent
Voltage
120V
Height
9.5
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF3044MB-BK
Zoro #
G708661135
UPC #
37949497851
Country of Origin
China

Dimensions

Length
30
Width
10
Height
9.5

Details

Housing Finish
Black, White
Lamp Type
Incandescent
Voltage
120V
Watts
25
Dimmable
Yes
Finish
Black, White
Item
Flush Mount
Housing Material
LumaFuse, Acrylic
Series
Montclair
Color
Black
Fixture Type
Flush Mount
Number of LEDs
4
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.