Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montclair 30in. Medium Base Pendant, Black Finish, Black Shade

  • Mfr # MCP3044MBBK-BK

  • Zoro # G408661077


product price: $732.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
30
Housing Finish
Black, White
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP3044MBBK-BK
Zoro #
G408661077
UPC #
37949498018
Country of Origin
China

Dimensions

Height
9
Length
30
Width
12
Cord Length
108"

Details

Color
Black
Housing Finish
Black, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Item
Pendant
Finish
Black, White
Material
Steel, LumaFuse, Acrylic
Series
Montclair
Fixture Type
Pendant
Watts
25
Dimmable
Yes
Slope Ceiling Adaptable
No
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | TRIAC/ELV | White acrylic diffuser | Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. | The canopy fits over a standard junction box. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.